Motion
FDEM4115T
1800 rpm, 3 ph, 230 V/460 V, 326T Frame, TEFC Enclosure
MI ITEM #08541726
MFR #FDEM4115T
Price$9,646.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 326T Frame, TEFC Enclosure
MI ITEM #08541726
MFR #FDEM4115T

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$9,646.75/each

Specifications

Dimensions

  • Frame Size
    326T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    50 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
FDEM4115T 50HP, 1775RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought