Motion
FDEM4400T
Brake Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541729
MFR #FDEM4400T
Price$23,886.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Brake Motor - 100 hp, 1800 rpm, 3 ph, 230 V, 460 V, TEFC Enclosure, 60 Hz, 1800 rpm Base, Continuous Duty
Mi Item #08541729
MFR #FDEM4400T

Mfr description
FDEM4400T 100HP, 1785RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,886.38/each

Specifications

Dimensions

  • Overall Length
    38.0400 in
  • Service Factor
    1.15
  • Shaft Diameter
    2.8750 in

Details

  • Additional Details
    Cast Iron Frame;Class F Insulation;V-Ring Shaft Slinger;Inverter Ready
  • Ambient Temperature Range
    104 °F;40 °C
  • Assembly Box Mounting
    F1
  • Base RPM
    1800 rpm
  • Description
    100HP, 1785RPM, 3PH, 60HZ, 405T, A40064M, TEFC
  • Drive End Bearing
    80BC03JGG30A
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Three Phase
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Amps
    224 A;112 A
  • Full Load Efficiency
    0.954
  • Hp
    100 hp
  • Insulation Class
    F
  • KVA Code
    G
  • Manufacturer Catalog Number
    FDEM4400T
  • Motor Design Code
    B
  • Motor Horsepower
    100 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V, 460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Opposite Drive End Bearing
    80BC03JGG30A
  • Product Type
    Brake Motors
  • Starting Method
    Direct on line
  • Synchronous Rpm
    1800 rpm
  • Type Of Bearing
    Ball
  • Volts @ Frequency
    230 V;460 V at 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)