1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
BALDOR ELECTRIC COMPANY
FDL1177T
1800 rpm, 1 ph, 208 V/230 V, 256T Frame, TEFC Enclosure
MI ITEM #
08541730
MFR #
FDL1177T
Price
$6,464.22
/each
Qty
Add to Cart
Previous Page
Home
Electrical
Electric Motors
AC Motors
BALDOR ELECTRIC COMPANY FDL1177T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
BALDOR ELECTRIC COMPANY
FDL1177T
1800 rpm, 1 ph, 208 V/230 V, 256T Frame, TEFC Enclosure
MI ITEM #
08541730
MFR #
FDL1177T
Mfr description
FDL1177T 16HP, 1740RPM, 1PH, 60HZ,
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$6,464
.22
/each
Add to Cart
Specifications
Dimensions
Frame Size
256T
Details
Enclosure Type
TEFC (Totally Enclosed Fan Cooled)
Motor Horsepower
16 hp
Motor Phase
1 ph
Motor Supply Voltage
208 V/230 V
Product Type
Brake Motors
Synchronous Rpm
1800 rpm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items