Motion
FDL3912T
1800 rpm, 1 ph, 208 V/230 V, 256T Frame, TEFC Enclosure
Mi Item #08541731
MFR #FDL3912T
Price$5,314.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 208 V/230 V, 256T Frame, TEFC Enclosure
Mi Item #08541731
MFR #FDL3912T

Mfr description
FDL3912T 16HP, 1760RPM, 1PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5,314.91/each

Specifications

Dimensions

  • Frame Size
    256T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    15 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    208 V/230 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)