Motion
FPM2554T-2/4
Pump Motor - 125 hp, 3 ph, 200/400 V, ODP Enclosure, 60 Hz, 3550 rpm Base, Continuous Duty
Mi Item #08541782
MFR #FPM2554T-2/4
Price$25,931.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pump Motor - 125 hp, 3 ph, 200/400 V, ODP Enclosure, 60 Hz, 3550 rpm Base, Continuous Duty
Mi Item #08541782
MFR #FPM2554T-2/4

Mfr description
FPM2554T-2/4 125HP, 3550RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25,931.32/each

Specifications

Dimensions

  • NEMA Frame Size
    404TS
  • Overall Length C Dimension
    33.5900 in, 853.19 mm
  • Service Factor
    1.15
  • Shaft Diameter
    2.1250 in, 53.97 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    157 A at 400 V, 314 A at 200 V
  • Application
    Fire Pump Motor
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    3550 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    ODP
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    157 A
  • Full Load Efficiency
    93.6 %
  • Insulation Class
    F
  • KVA Code
    G
  • Model
    4472M
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    200/400 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    Pump Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CSA, EEV, CULUS, NEMA
  • Starting Method
    Wye Start - Delta Run
  • Type of Bearing
    Ball
  • Volts @ Frequency
    400 V @ 60 Hz, 200 V @ 60 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)