Motion
GDL3774T
1800 rpm, 1 ph, 230 V, 215TZ Frame, TEFC Enclosure
MI ITEM #08541837
MFR #GDL3774T
Price$4,623.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 230 V, 215TZ Frame, TEFC Enclosure
MI ITEM #08541837
MFR #GDL3774T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$4,623.69/each

Specifications

Dimensions

  • Frame Size
    215TZ

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    10 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    230 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
GDL3774T 10HP, 1740RPM, 1PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought