Motion
GNEM3311T-G
Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, OPSB Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541858
MFR #GNEM3311T-G
List Price$4,131.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Handling (HVAC) Motor - 7-1/2 hp, 1800 rpm, 3 ph, 208-230 V, 460 V, OPSB Enclosure, 50 Hz, 60 Hz, 1800 rpm Base, Continuous Duty
MI ITEM #08541858
MFR #GNEM3311T-G

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,131.91/each for your price

Overview

Mfr description
GNEM3311T-G 7.5HP, 1770//1460RPM, 3PH,
  • Inverter Ready;Shaft Grounding;Rigid Base

Specifications

  • Motor Category
    General Purpose
  • Motor Phase
    3 ph
  • Motor Horsepower
    7-1/2 hp
  • Synchronous Rpm
    1800 rpm
  • Motor Supply Voltage
    208-230 V, 460 V
  • Enclosure Type
    OPSB
  • Frequency Rating
    50 Hz, 60 Hz
  • Duty Condition Type
    Continuous Duty
  • Base RPM
    1800 rpm
  • Starting Method
    Direct on line
  • Electrical Type
    Three Phase
  • KVA Code
    J
  • kW
    5.5 kW
  • Full Load Amps
    19.4 A;9.7 A
  • Full Load Efficiency
    0.917
  • Amps @ Voltage
    19.4 A;9.7 A at 230 V;460 V
  • Volts @ Frequency
    230 V;460 V at 60 Hz
  • Ambient Temperature Range
    40 °C
  • Description
    HP:7.5, F#213T, RPM:1770, 230/460V, OPSB
  • Assembly Box Mounting
    F1
  • Description Keyword
    General Purpose
  • Shaft Rotation
    Reversible
  • Drive End Bearing
    6307
  • Shaft Diameter
    1.3750 in
  • Overall Length C Dimension
    17.4500 in
  • Type Of Bearing
    Ball
  • Opposite Drive End Bearing Type
    Ball
  • Frame Material
    Steel
  • Insulation Class
    H
  • IP Rating
    23
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Standards Met
    CE, CURUS, IE3, NEMA, UKCA, WEEE
  • Weight
    140 lbs
  • Hp
    7.5 hp
  • RoHs Compliance
    Yes
  • Hz
    50 Hz;60 Hz
  • Manufacturer Catalog Number
    GNEM3311T-G
  • Additional Details
    Inverter Ready;Polyrex Em (-20F +300F) Bearing Grease;Rigid Base;Flying Leads;Standard Lifting Lugs;Shaft Grounding
  • Motor Design Code
    B
  • Mounting Type
    Rigid Base
  • Nameplate
    GNEM3311T-G
  • Number Of Speeds
    1
  • Opposite Drive End Bearing
    6206
  • Overall Length
    17.4500 in
  • Voltage
    208 to 230 V, 460 V
  • Product Type
    Air Handling (HVAC) Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text