Motion
IDBRPM18204C
1800 rpm, 3 ph, 460 V, FL1852C Frame, TEBC Enclosure
MI ITEM #08541934
MFR #IDBRPM18204C
Price$11,813.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 460 V, FL1852C Frame, TEBC Enclosure
MI ITEM #08541934
MFR #IDBRPM18204C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,813.00/each

Specifications

Dimensions

  • Frame Size
    FL1852C

Details

  • Enclosure Type
    TEBC (Totally Enclosed Blower Cooled)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
IDBRPM18204C 20HP, 1755RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought