Motion
JMEWDM23934T
1800 rpm, 3 ph, 230 V/460 V, 256JM Frame, TEFC Enclosure
Mi Item #08542038
MFR #JMEWDM23934T
Price$12,174.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 256JM Frame, TEFC Enclosure
Mi Item #08542038
MFR #JMEWDM23934T

Mfr description
JMEWDM23934T 20HP, 1765RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12,174.06/each

Specifications

Dimensions

  • Frame Size
    256JM

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    20 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)