Motion
M3562T
900 rpm, 3 ph, 208 V/230 V/460 V, 145T Frame, TEFC Enclosure
Mi Item #08542245
MFR #M3562T
Price$2,358.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
900 rpm, 3 ph, 208 V/230 V/460 V, 145T Frame, TEFC Enclosure
Mi Item #08542245
MFR #M3562T

Mfr description
M3562T .75HP, 835RPM, 3PH, 60HZ, 145T,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,358.09/each

Specifications

Dimensions

  • Frame Size
    145T

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    900 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)