Motion
M44010TX-50
General Purpose Motor - 125 hp, 3 ph, 380/460 V, TEFC Enclosure, Continuous Duty
Mi Item #08542258
MFR #M44010TX-50
Price$40,671.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 125 hp, 3 ph, 380/460 V, TEFC Enclosure, Continuous Duty
Mi Item #08542258
MFR #M44010TX-50

Mfr description
M44010TX-50 125HP, 1485RPM, 3PH, 50HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$40,671.39/each

Specifications

Dimensions

  • NEMA Frame Size
    444T
  • Overall Length C Dimension
    44.9700 in, 1142.24 mm
  • Service Factor
    1.15
  • Shaft Diameter
    3.3750 in, 85.72 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    144 A at 460 V, 172 A at 380 V
  • Application
    General Industrial
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    1485 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Cast Iron
  • Frequency Rating
    50 Hz
  • Full Load Amps
    144 A
  • Full Load Efficiency
    94.2 %
  • Insulation Class
    F
  • KVA Code
    H
  • Model
    A44088M
  • Motor Horsepower
    125 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    380/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Reversible
  • Standards Met
    CCSA, US, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    380 V @ 50 Hz, 460 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)