Motion
SSEWDM09152D-B
Washdown Duty Motor - 3 ph, 230/380/400 V, 50 Hz, 2903 rpm Base
Mi Item #08542453
MFR #SSEWDM09152D-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Washdown Duty Motor - 3 ph, 230/380/400 V, 50 Hz, 2903 rpm Base
Mi Item #08542453
MFR #SSEWDM09152D-B

Mfr description
SSEWDM09152D-B M3MA 90MA 2P B5 1.5KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA Frame Size
    90

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    2.70 A at 400 V, 2.90 A at 380 V, 4.70 A at 230 V
  • Assembly Box Mounting
    N-End Top
  • Base RPM
    2903 rpm
  • Duty Condition Type
    S1
  • Duty Cycle
    S1
  • Frequency Rating
    50 Hz
  • Full Load Amps
    2.7 A
  • Insulation Class
    F
  • IP Rating
    IP69
  • kW
    1.50 kW
  • Manufacturer Catalog Number
    SSEWDM09152D-B
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230/380/400 V
  • Number Of Speeds
    1
  • Product Type
    Washdown Duty Motors
  • Standards Met
    IEC, IEC
  • Starting Method
    Full Voltage
  • Volts @ Frequency
    230 V @ 50 Hz, 380 V @ 50 Hz, 400 V @ 50 Hz
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)