Motion
SUM21004-4
1800 rpm, 3 ph, 230 V/460 V, 210TY Frame, TENV Enclosure
MI ITEM #08542489
MFR #SUM21004-4
Price$11,321.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 210TY Frame, TENV Enclosure
MI ITEM #08542489
MFR #SUM21004-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$11,321.41/each

Specifications

Dimensions

  • Frame Size
    210TY

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
SUM21004-4 10HP, 1800RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought