Motion
SUM70506
1200 rpm, 3 ph, 230 V/460 V, 180TY Frame, TENV Enclosure
MI ITEM #08542500
MFR #SUM70506
Price$13,175.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1200 rpm, 3 ph, 230 V/460 V, 180TY Frame, TENV Enclosure
MI ITEM #08542500
MFR #SUM70506

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$13,175.58/each

Specifications

Dimensions

  • Frame Size
    180TY

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    5 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
  • Synchronous Rpm
    1200 rpm

Overview

Mfr description
SUM70506 5HP, 1150RPM, 3PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought