Motion
SUM70754-4
3 ph, 230 V/460 V, 180TY Frame, TENV Enclosure
Mi Item #08542502
MFR #SUM70754-4
Price$13,239.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 ph, 230 V/460 V, 180TY Frame, TENV Enclosure
Mi Item #08542502
MFR #SUM70754-4

Mfr description
SUM70754-4 7.50HP, 1730RPM, 3PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13,239.19/each

Specifications

Dimensions

  • Frame Size
    180TY

Details

  • Enclosure Type
    TENV (Totally Enclosed Non-Ventilated)
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Brake Motors
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)