Motion
VEL11301A
1800 rpm, 1 ph, 115 V/230 V, 56C Frame, ODP Enclosure
Mi Item #08542590
MFR #VEL11301A
Price$1,049.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/230 V, 56C Frame, ODP Enclosure
Mi Item #08542590
MFR #VEL11301A

Mfr description
VEL11301A .33HP, 1740RPM, 1PH, 60HZ,
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,049.43/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    1/3 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)