Motion
VEL11306
3600 rpm, 1 ph, 115 V/230 V, 56C Frame, ODP Enclosure
MI ITEM #08542591
MFR #VEL11306
Price$1,009.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 1 ph, 115 V/230 V, 56C Frame, ODP Enclosure
MI ITEM #08542591
MFR #VEL11306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,009.33/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    ODP (Open Drip-Proof)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    3600 rpm

Overview

Mfr description
VEL11306 .75HP, 3450RPM, 1PH, 60HZ,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought