Motion
VESSFWDM3546
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, TEFC Enclosure
Mi Item #08542598
MFR #VESSFWDM3546
Price$2,667.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 56C Frame, TEFC Enclosure
Mi Item #08542598
MFR #VESSFWDM3546

Mfr description
VESSFWDM3546 1HP, 1745RPM, 3PH, 60HZ,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,667.04/each

Specifications

Dimensions

  • Frame Size
    56C

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    1 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)