Motion
VESSWDM3558T
1800 rpm, 3 ph, 230 V/460 V, 145TC Frame, TEFC Enclosure
Mi Item #08542602
MFR #VESSWDM3558T
Price$3,022.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 230 V/460 V, 145TC Frame, TEFC Enclosure
Mi Item #08542602
MFR #VESSWDM3558T

Mfr description
VESSWDM3558T 2HP, 1750RPM, 3PH, 60HZ,
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,022.27/each

Specifications

Dimensions

  • Frame Size
    145TC

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    2 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    230 V/460 V
  • Product Type
    Washdown Duty Motors
  • Synchronous Rpm
    1800 rpm
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)