Motion
VESSWDM3559T
3600 rpm, 3 ph, 208 V/230 V/460 V, 145TC Frame, TEFC Enclosure
MI ITEM #08542603
MFR #VESSWDM3559T
Your Price$3,949.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3600 rpm, 3 ph, 208 V/230 V/460 V, 145TC Frame, TEFC Enclosure
MI ITEM #08542603
MFR #VESSWDM3559T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,949.75/each(List $4,739.70)

Overview

Mfr description
VESSWDM3559T 3HP, 3470RPM, 3PH, 60HZ,

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    3 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208 V/230 V/460 V
  • Frame Size
    145TC
  • Enclosure Type
    TEFC
  • Product Type
    Washdown Duty Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text