Motion
VM3559X
General Purpose Motor - 3 hp, 3 ph, 230/460 V, TEFC Enclosure, Continuous Duty
MI ITEM #08542667
MFR #VM3559X
Price$1,338.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3 hp, 3 ph, 230/460 V, TEFC Enclosure, Continuous Duty
MI ITEM #08542667
MFR #VM3559X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,338.44/each

Specifications

Dimensions

  • NEMA Frame Size
    56C
  • Overall Length C Dimension
    13.2300 in, 336.04 mm
  • Service Factor
    1.15
  • Shaft Diameter
    0.6250 in, 15.88 mm

Details

  • Ambient Temperature Range
    104 °F, 40 °C
  • Amps @ Voltage
    3.800 A at 460 V, 7.600 A at 230 V, 8.100 A at 208 V
  • Application
    General Purpose
  • Assembly Box Mounting
    No Auxillary Box
  • Base RPM
    3450 rpm
  • Duty Condition Type
    Continuous Duty
  • Enclosure Type
    TEFC
  • Frame Material
    Steel
  • Frequency Rating
    60 Hz
  • Full Load Amps
    3.8 A
  • Full Load Efficiency
    82.5 %
  • Insulation Class
    F
  • KVA Code
    K
  • Model
    3528M
  • Motor Horsepower
    3 hp
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    230/460 V
  • Mounting Type
    F1
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Product Type
    General Purpose Motors
  • RoHs Compliance
    Yes
  • Shaft Rotation
    Reversible
  • Standards Met
    CURUS, NEMA
  • Starting Method
    Direct on line
  • Type of Bearing
    Ball
  • Volts @ Frequency
    208 V @ 60 Hz, 230 V @ 60 Hz, 460 V @ 60 Hz

Overview

Mfr description
VM3559X 3HP, 3450RPM, 3PH, 60HZ, 56C,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought