Motion
WDL3507
1800 rpm, 1 ph, 115 V/230 V, 56 Frame, TEFC Enclosure
MI ITEM #08542683
MFR #WDL3507
Price$1,466.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 1 ph, 115 V/230 V, 56 Frame, TEFC Enclosure
MI ITEM #08542683
MFR #WDL3507

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,466.34/each

Specifications

Dimensions

  • Frame Size
    56

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    3/4 hp
  • Motor Phase
    1 ph
  • Motor Supply Voltage
    115 V/230 V
  • Product Type
    General Purpose Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
WDL3507 .75HP, 1725RPM, 1PH, 60HZ, 56,

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought