1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SMC CORP OF AMERICA
PF2W740-N06-67N
PF2W7, Digital Water Flow Sensor, 2-Color Display, IP65, 0.5-100 Lpm
Mi Item #
08543341
MFR #
PF2W740-N06-67N
Price
$733.53
/each
Qty
Add to Cart
Previous Page
Home
Pneumatics
Pneumatic Instrumentation
Pneumatic Switches
SMC CORP OF AMERICA PF2W740-N06-67N
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SMC CORP OF AMERICA
PF2W740-N06-67N
PF2W7, Digital Water Flow Sensor, 2-Color Display, IP65, 0.5-100 Lpm
Mi Item #
08543341
MFR #
PF2W740-N06-67N
Mfr description
PF2W740-N06-67N
Flow ranges (lpm): 0.5-4, 2-16, 5-40, 10-100
Port sizes (Rc, NPT, G): 3/8, 1/2, 3/4, 1 (flow range dependent)
Temperature rating: 0-50°C
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$733
.53
/each
Add to Cart
Specifications
Dimensions
Port Size
NPT 3/4
Weight
700 g
Details
Country of Origin
JP
Series
PF2W
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items