Motion
2505-20
Cordless Drill Driver - 3/8 in Chuck Size, Keyless, 12 V
Mi Item #08543415
MFR #2505-20
Price$216.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cordless Drill Driver - 3/8 in Chuck Size, Keyless, 12 V
Mi Item #08543415
MFR #2505-20

Mfr description
2505-20 M12 DRILL/DRIVER BARE TOOL
  • 4-in-1 Dedicated solutions
  • Unrivaled access and control
  • Up to 300 in-lbs of max torque
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$216.64/each

Specifications

Dimensions

  • Chuck Size
    3/8 in
  • Overall Length
    5.2 in
  • Overall Width
    1.8 in
  • Tool Weight
    2 lb
  • Torque
    300 in

Details

  • Additional Details
    Our M12 FUEL installation drill/driver features 4 dedicated solutions, delivering unrivaled access and control with up to 300 in-lbs of max torque. Four dedicated heads, including a 3/8 in. chuck, offset driver, 1/4 in. hex, and right angle, can attach in 16 different positions. This provides you with a 4-in-1 drilling and driving solution that is purposefully designed to reach uniquely challenging locations. The compact drill driver features a slim tool profile and an inline grip in the back of the tool that provides ultimate tool control and unrivaled access. The top of the tool is flat, allowing the tool to be placed flush against surfaces for additional access when needed. The front of the tool is equipped with a magnetic bit holder that securely holds multiple bits, enhancing your productivity. These unique features combine with the tool’s compact size and weight allowing you to maneuver the multi-head drill/driver for maximum versatility and best access in hard to reach places. The modular drill/driver is equipped with a POWERSTATE brushless motor, delivering you with 1600 RPMS and 300 in./lbs of torque. This provides you with the necessary power for installation applications, especially in electrical, cabinet installation, MRO, HVAC, automotive, and remodel applications.
  • Battery Series
    M12
  • Battery Type
    Lithium-Ion
  • Battery Voltage
    12 V
  • Case Included
    No
  • Charger Included
    No
  • Chuck Style
    Keyless
  • Chuck Type
    All Metal
  • Color
    Red/Black
  • Housing Material
    Reinforced Nylon
  • Includes
    M12 FUEL™ Installation Drill/Driver (2505-20), (4) Attachments (3/8"" Metal Chuck, 1/4" Hex, Offset, and Right Angle), Belt Clip, and Compartmentalized Contractor Bag
  • Manufacturer Upc Number
    045242557622
  • Max Rpm
    1600 rpm
  • Maximum Speed
    1600 rpm
  • Maximum Torque
    300 in/lb
  • Number Of Clutch Settings
    16
  • Reversible
    Yes
  • Switch Type
    Trigger
  • UPC_NO
    045242557622
  • Variable Speed
    Variable Speed
  • Voltage
    12 V
  • Warranty
    5 Years
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)