Motion
310PE06501R
6 X 3 NON-MARKING POLYURETHANE RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #08543709
MFR #310PE06501R
List Price$193.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6 X 3 NON-MARKING POLYURETHANE RIGID CASTER NO BRAKE-LOADS UP TO 2000LBS
MI ITEM #08543709
MFR #310PE06501R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$193.37/each for your price

Overview

Mfr description
310PE06501R 6X3 POLY URA RID CASTER TOP

Specifications

  • Caster Type
    Rigid
  • Caster Series
    310 Series
  • Wheel Diameter
    6 in
  • Wheel Bearing Type
    ROLLER
  • Load Capacity
    2000 lbs
  • Mount Height
    7-1/2 in
  • Core Material
    Cast Iron
  • Core Color
    BLACK
  • Tread Color
    GREEN
  • Mounting
    Top Plate
  • Heat Tolerance
    -40 to 180 °F
  • Frame Material
    STEEL
  • Fastener Code
    Standard
  • Frame Finish
    ZINC
  • Tread Width
    3 in
  • Harmonization Code
    8716903000
  • Application
    Conveyor-drawn Tow-trucks, Heavy Dty Battery Racks, Production Dollies, Heavy Duty Dough Troughs
  • Manufacturer Catalog Number
    310PE06501R
  • Wheel Material Type
    Polyurethane
  • Caster Mounting Type
    TOP PLATE
  • Series
    310 SERIES
  • Tread Material
    POLYURETHANE
  • Type
    RIGID
  • Product Type
    Plate Casters

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text