Motion
VX3244-03-5TZ1-B

SMC CORP OF AMERICA
VX3244-03-5TZ1-B

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 24 V dc
Mi Item #08543779
MFR #VX3244-03-5TZ1-B
Price$60.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VX3244-03-5TZ1-B

3 PORT SOLENOID VALVE 4 (COM, Single Unit), 24 V dc
Mi Item #08543779
MFR #VX3244-03-5TZ1-B

Mfr description
VX3244-03-5TZ1-B
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$60.90/each

Specifications

Dimensions

  • Orifice Size
    4 mm
  • Weight
    670 g

Details

  • Bracket Included
    Yes
  • Country of Origin
    JP
  • Electrical Entry
    Conduit Terminal
  • Model
    32
  • Oil-Free
    No
  • Port Thread Standard
    Rc
  • Rectifier
    None (for DC or AC Class H Coil)
  • Style
    4 (COM, Single Unit)
  • Surge Suppressor
    Light & Surge Suppressor
  • Voltage
    24 V dc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)