Motion
CDLA2L50-400-E-Y7BASDPC3

SMC CORP OF AMERICA
CDLA2L50-400-E-Y7BASDPC3

CDLA2L50-400-E-Y7BASDPC3
Mi Item #08543786
MFR #CDLA2L50-400-E-Y7BASDPC3
Price$887.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDLA2L50-400-E-Y7BASDPC3

CDLA2L50-400-E-Y7BASDPC3
Mi Item #08543786
MFR #CDLA2L50-400-E-Y7BASDPC3

Mfr description
CDLA2L50-400-E-Y7BASDPC3
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$887.97/each

Specifications

Dimensions

  • Bore Diameter  
    1.9690 in

Details

  • Actuation
    Double Acting
  • Auto-Switch
    Yes
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    Air Cushion
  • Cylinder Style
    Tie-Rod
  • Lock Type
    Rod Lock
  • Mounting Type
    Axial Foot Mount
  • Piston Action
    Double-Acting
  • Product Type
    Locking Air Cylinders
  • Rod Type
    Single Rod
  • Series
    CLA2
  • Type
    Tie-Rod
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)