Motion
RedDrive® 45
RedDrive® 45 Roller Drive Belt
Mi Item #08544550
MFR #RedDrive® 45
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RedDrive® 45 Roller Drive Belt
Mi Item #08544550
MFR #RedDrive® 45

Mfr description
REDDRIVE 45 MM ROLLER DRIVE BELT
  • Developed to replace the blue drive belt while improving upon the design
  • Its fabric matrerial will reduce fray and overall stringing in mistracking issues
  • Lower durometer TPU provides more flexibility
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Minimum Pulley Diameter
    3 in
  • Thickness
    4.5 mm

Details

  • Alligator
    Not Recommended
  • Anti Static Protection
    Yes
  • Belt Category
    Package Handling
  • Belt Type
    Lightweight
  • Bottom Cover
    Bare
  • Carcass
    Aramid
  • Clipper
    Not Recommended
  • Color
    Red
  • Compound
    TPU
  • Endless Splice
    200 mm Finger
  • Fire Resistant
    No
  • Oil Resistant
    Yes
  • Plastic Rivet
    Not Recommended
  • Plastic Spiral
    Not Recommended
  • Product Type
    PVC Belting
  • Staple
    Not Recommended
  • Temperature Range
    0°F to 180 °F
  • Top Cover
    Textile Impression
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)