Motion
MT0715318
Mechanic Drill Bit - 19/64 in Drill, 2-3/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #08544972
MFR #MT0715318
Price$6.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mechanic Drill Bit - 19/64 in Drill, 2-3/8 in Flute Length, 135 ° Point Angle, High Speed Steel Material
MI ITEM #08544972
MFR #MT0715318

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$6.63/each

Specifications

Dimensions

  • Diameter
    0.2969 in, 7.54 mm
  • Drill Bit Size
    19/64 in
  • Flute Length
    2-3/8 in
  • Overall Length
    3.8750 in, 98.43 mm

Details

  • Bit Type
    Mechanics Length
  • Coolant Delivery
    External
  • Material
    High Speed Steel
  • Number Of Flats
    3
  • Point Angle
    135 °
  • Point Type
    Split
  • Series
    1383
  • Shank Type
    Round w/3 Flats
  • Web Thinning
    Split Point

Overview

Mfr description
15318 1383 "AMBORE" MECH LGT 19/64"

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought