Motion
CPX251546T
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 254TY Frame, TEFC Enclosure
MI ITEM #08545131
MFR #CPX251546T
Price$8,168.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1800 rpm, 3 ph, 190 V/230 V/380 V/460 V, 254TY Frame, TEFC Enclosure
MI ITEM #08545131
MFR #CPX251546T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$8,168.11/each

Specifications

Dimensions

  • Frame Size
    254TY

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Motor Horsepower
    15 hp/10 hp
  • Motor Phase
    3 ph
  • Motor Supply Voltage
    190 V/230 V/380 V/460 V
  • Product Type
    Explosion Proof (Hazardous Location) Motors
  • Synchronous Rpm
    1800 rpm

Overview

Mfr description
CPX251546T MOTOR

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought