Motion
PL060X090FL

TSUBAKI (UST)
PL060X090FL

Keyless Bushing - FL Series, 60 mm ID, 90 mm OD
MI ITEM #08545181
MFR #PL060X090FL
Price$200.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
PL060X090FL

Keyless Bushing - FL Series, 60 mm ID, 90 mm OD
MI ITEM #08545181
MFR #PL060X090FL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$200.24/each

Specifications

Dimensions

  • Bolt Size
    M8x22
  • Bore Diameter
    60 mm
  • Hub Contact Pressure
    21466 psi
  • Outside Diameter  
    90 mm
  • Overall Length
    1.6850 in
  • Screw Size
    M8x22
  • Shaft Contact Pressure
    272 N/mm^2
  • Weight
    2 lbs

Details

  • Flange Type
    Flanged
  • Number Of Locking Screws
    8
  • Series
    FL

Overview

Mfr description
PL060X090FL POWER-LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text