Specifications
Dimensions
- Outside Diameter1.5000 in
- Width0.5000 in
Details
- Bore Thread0.7500-6
- ConstructionOne-Piece
- Finish CoatingPlain
- Locking DeviceClamp
- Material303 Stainless Steel
- SeriesATCL
- Thread DirectionRight Hand
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)