Motion
PM203PP C7 FS57658W

TIMKEN (FAFNIR)
PM203PP C7 FS57658W

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, Open
Mi Item #08545418
MFR #PM203PP C7 FS57658W
Price$483.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
PM203PP C7 FS57658W

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, Open
Mi Item #08545418
MFR #PM203PP C7 FS57658W

Mfr description
PM203PP C7 FS57658W
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$483.13/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    40.00 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    PM203PP C7 FS57658W
  • Manufacturer Upc Number
    053893922546
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    053893922546
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)