Motion
2MM9121WICRDULA4559

TIMKEN (FAFNIR)
2MM9121WICRDULA4559

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160.00 mm OD, 52 mm Width, 15 ° Contact, Open
MI ITEM #08545445
MFR #2MM9121WICRDULA4559
Price$10,273.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9121WICRDULA4559

Spindle & Precision Machine Tool Angular Contact Bearing - 105 mm Bore, 160.00 mm OD, 52 mm Width, 15 ° Contact, Open
MI ITEM #08545445
MFR #2MM9121WICRDULA4559

Mfr description
2MM9121WICRDULA4559
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,273.37/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    160.00 mm
  • Overall Width  
    52 mm
  • Weight
    3.6 lbs, 1.6 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9121WICRDULA4559
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    013992374400
  • Max Rpm
    8900 rpm
  • Maximum Operating RPM
    8900 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    76900 N
  • Radial Static Load Capacity
    59600 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992374400

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)