Motion
2MMV9124HXCRQUL

TIMKEN (FAFNIR)
2MMV9124HXCRQUL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 112 mm Width, 15 ° Contact, Open
Mi Item #08545549
MFR #2MMV9124HXCRQUL
Price$29,174.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMV9124HXCRQUL

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 180 mm OD, 112 mm Width, 15 ° Contact, Open
Mi Item #08545549
MFR #2MMV9124HXCRQUL

Mfr description
2MMV9124HX QUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,174.68/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    180 mm
  • Overall Width  
    112 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMV9124HX QUL
  • Manufacturer Upc Number
    013992125491
  • Number Of Rows
    4
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    61700 N, 138707 lbf
  • Radial Static Load Capacity
    53700 N, 12100 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992125491
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)