Motion
MM30BS62PDFL

TIMKEN (FAFNIR)
MM30BS62PDFL

Open
Mi Item #08545593
MFR #MM30BS62PDFL
Price$876.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM30BS62PDFL

Open
Mi Item #08545593
MFR #MM30BS62PDFL

Mfr description
MM30BS62PDFL
  • TVAR_SET: 2
  • Ball Type: STEEL
  • Cage Type: Nylon Ball Riding Cage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$876.08/each

Specifications

Dimensions

  • Outside Diameter  
    62 mm

Details

  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    MM30BS62PDFL
  • Manufacturer Upc Number
    013992127273
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992127273
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)