Motion
2MMVC9103HXVVDULFS934

TIMKEN (FAFNIR)
2MMVC9103HXVVDULFS934

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35.00 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08545594
MFR #2MMVC9103HXVVDULFS934
Price$1,537.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMVC9103HXVVDULFS934

Spindle & Precision Machine Tool Angular Contact Bearing - 17 mm Bore, 35.00 mm OD, 20 mm Width, 15 ° Contact, Open
MI ITEM #08545594
MFR #2MMVC9103HXVVDULFS934

Mfr description
2MMVC9103HXVVDULFS934
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,537.35/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    35.00 mm
  • Overall Width  
    20 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMVC9103HXVVDULFS934
  • Manufacturer Upc Number
    013992127297
  • Max Rpm
    141360 rpm
  • Maximum Operating RPM
    141360 rpm
  • Number Of Rows
    2
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    6860 N, 1540 lbf
  • Radial Static Load Capacity
    2500 N, 560 lbf
  • Series
    9100HX
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992127297

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)