Motion
GYE60KRRB
Ball Insert Bearing - 60 mm ID
Mi Item #08545700
MFR #GYE60KRRB
Price$279.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 60 mm ID
Mi Item #08545700
MFR #GYE60KRRB

Mfr description
GYE60KRRB SGT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$279.63/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter  
    110 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    013992132093
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    013992132093
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)