Motion
GYE55KRRB
Ball Insert Bearing - 55 mm ID
Mi Item #08545701
MFR #GYE55KRRB
Price$285.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 55 mm ID
Mi Item #08545701
MFR #GYE55KRRB

Mfr description
GYE55KRRB SGT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$285.55/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    013992132291
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    013992132291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)