Motion
GY1207KRRB

TIMKEN (FAFNIR)
GY1207KRRB

Ball Insert Bearing - 2-7/16 in ID
Mi Item #08545702
MFR #GY1207KRRB
Price$278.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
GY1207KRRB

Ball Insert Bearing - 2-7/16 in ID
Mi Item #08545702
MFR #GY1207KRRB

Mfr description
GY1207KRRB SGT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.44/each

Specifications

Dimensions

  • Bore Diameter  
    2-7/16 in
  • Outside Diameter  
    4.3310 in

Details

  • Bore Type
    Straight
  • Manufacturer Upc Number
    013992132390
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    013992132390
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)