Motion
YAK 55 SGT

TIMKEN (FAFNIR)
YAK 55 SGT

Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08545705
MFR #YAK 55 SGT
Price$386.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YAK 55 SGT

Pillow Block Ball Bearing Unit - 55 mm Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material
Mi Item #08545705
MFR #YAK 55 SGT

Mfr description
YAK 55 SGT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$386.86/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.4375 in
  • Bore Diameter
    55 mm
  • Bore Inside Diameter
    2.1650 in
  • Inner Race Width
    2.1870 in
  • Inside Diameter
    2.1650 in
  • Length
    8.7500 in
  • Overall Length
    8.7520 in
  • Overall Width
    2.3740 in
  • Shaft Diameter
    55 mm

Details

  • Bearing Number
    GYE55KRRB SGT
  • Bearing Type
    Ball
  • Dynamic Load Capacity
    10800 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Manufacturer Upc Number
    013992133342
  • Material
    Cast Iron
  • Mounting
    2-Bolt Pillow Block
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GYE55KRRB SGT
  • Rolling Element
    Ball
  • Seal
    Shroud
  • Seal Type
    Shroud
  • Sealing Type
    Shroud
  • Series
    Industrial
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    6570 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    013992133342
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)