Motion
YAK 20 SGT

TIMKEN (FAFNIR)
YAK 20 SGT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material
MI ITEM #08545706
MFR #YAK 20 SGT
Your Price$114.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
YAK 20 SGT

Pillow Block Ball Bearing Unit - 2-Bolt Base, 20 mm Bore, Cast Iron Material
MI ITEM #08545706
MFR #YAK 20 SGT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$114.45/each(List $143.07)

Overview

Mfr description
YAK 20 SGT

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Diameter
    20 mm
  • Base To Bore Centerline
    1.2500 in
  • Bearing Number
    GYE20KRRB SGT
  • Locking Device
    Set Screw
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • UPC_NO
    013992133359
  • Housing Construction
    Solid
  • Manufacturer Upc Number
    013992133359
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text