Motion
MM40BS72SUH

TIMKEN (FAFNIR)
MM40BS72SUH

Super Precision Ball Bearing - 40 mm Bore, 72 mm OD, 15 mm Width, Open
Mi Item #08545785
MFR #MM40BS72SUH
Price$1,153.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
MM40BS72SUH

Super Precision Ball Bearing - 40 mm Bore, 72 mm OD, 15 mm Width, Open
Mi Item #08545785
MFR #MM40BS72SUH

Mfr description
MM40BS72SUH
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,153.24/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    15 mm

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Manufacturer Upc Number
    013992153630
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    013992153630
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)