Motion
2MM9324WI4CRDU300

TIMKEN (FAFNIR)
2MM9324WI4CRDU300

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 165.00 mm OD, 44 mm Width, 15 ° Contact, Open
MI ITEM #08546771
MFR #2MM9324WI4CRDU300
Price$10,728.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9324WI4CRDU300

Spindle & Precision Machine Tool Angular Contact Bearing - 120 mm Bore, 165.00 mm OD, 44 mm Width, 15 ° Contact, Open
MI ITEM #08546771
MFR #2MM9324WI4CRDU300

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10,728.30/each

Specifications

Dimensions

  • Bore Diameter  
    120 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    165.00 mm
  • Overall Width  
    44 mm
  • Weight
    2.74 lbs, 1.24 kg

Details

  • Ball Retainer Material
    Phenolic Resin
  • Ball Screw Application
    No
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMV9324WI4 DU300
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    053893214757
  • Max Rpm
    7700 rpm
  • Maximum Operating RPM
    7700 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    62000 N, 13900 lbf
  • Radial Static Load Capacity
    66900 N, 15000 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    053893214757

Overview

Mfr description
2MMV9324WI4 DU300

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought