Motion
2MM202WICRSUL

TIMKEN (FAFNIR)
2MM202WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 35.00 mm OD, 11 mm Width, 15 ° Contact, Open
Mi Item #08546788
MFR #2MM202WICRSUL
Price$486.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM202WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 15 mm Bore, 35.00 mm OD, 11 mm Width, 15 ° Contact, Open
Mi Item #08546788
MFR #2MM202WICRSUL

Mfr description
2MM202WI SUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$486.52/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    35.00 mm
  • Overall Width  
    11 mm

Details

  • Ball Retainer Material
    Phenolic Resin
  • Bearing Material
    STEEL
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM202WI SUL
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796014848
  • Max Rpm
    95600 rpm
  • Maximum Operating RPM
    95600 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    9580 N, 2200 lbf
  • Radial Static Load Capacity
    4500 N, 1010 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    200WI
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796014848
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)