Motion
2MM9111WICRDULFS934

TIMKEN (FAFNIR)
2MM9111WICRDULFS934

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, 15 ° Contact, Open
MI ITEM #08546851
MFR #2MM9111WICRDULFS934
Price$2,260.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9111WICRDULFS934

Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm Bore, 90 mm OD, 36 mm Width, 15 ° Contact, Open
MI ITEM #08546851
MFR #2MM9111WICRDULFS934

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,260.05/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    36 mm
  • Weight
    0.8 lbs, 0.362 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9111WI DULFS934
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796016248
  • Max Rpm
    13500 rpm
  • Maximum Operating RPM
    13500 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32000 N, 7200 lbf
  • Radial Static Load Capacity
    20700 N, 4650 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796016248

Overview

Mfr description
2MM9111WI DULFS934
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.383 Kg 0.84 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM9111WICR 2MM9111WICRDUH 2MM9111WICRDUL 2MM9111WICRDULA3638 2MM9111WICRDULFS637 2MM9111WICRDULFS934 2MM9111WICRDUM 2MM9111WICRDUMFS637 2MM9111WICRDUX 2MM9111WICRQUH 2MM9111WICRQUL 2MM9111WICRQUM 2MM9111WICRQUX 2MM9111WICRSUH 2MM9111WICRSUL 2MM9111WICRSUM 2MM9111WICRSUX 2MM9111WICRTHFS637 2MM9111WICRTMFS637 2MM9111WICRTUH 2MM9111WICRTUL 2MM9111WICRTULFS893 2MM9111WICRTUM 2MM9111WICRTUMFS637 2MM9111WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought