Motion
2MM9113WICRSUL

TIMKEN (FAFNIR)
2MM9113WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 100 mm OD, 18 mm Width, 15 ° Contact, Open
MI ITEM #08546854
MFR #2MM9113WICRSUL
Price$1,143.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9113WICRSUL

Spindle & Precision Machine Tool Angular Contact Bearing - 65 mm Bore, 100 mm OD, 18 mm Width, 15 ° Contact, Open
MI ITEM #08546854
MFR #2MM9113WICRSUL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,143.19/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    100 mm
  • Overall Width  
    18 mm

Details

  • Ball Retainer Material
    Phenolic
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9113WI SUL
  • Manufacturer Upc Number
    087796016279
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    39800 N, 8950 lbf
  • Radial Static Load Capacity
    32600 N, 7330 lbf
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796016279

Overview

Mfr description
2MM9113WI SUL
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
  • Bearing Weight: 0.435 Kg 0.96 lb
  • Precision Class: ISO P4S (ABEC 7/9)
  • Alternate Part Name: 2MM9113WICR 2MM9113WICRDUH 2MM9113WICRDUL 2MM9113WICRDULFS637 2MM9113WICRDULFS934 2MM9113WICRDUM 2MM9113WICRDUX 2MM9113WICRQUH 2MM9113WICRQUL 2MM9113WICRQUM 2MM9113WICRQUX 2MM9113WICRSUH 2MM9113WICRSUL 2MM9113WICRSUM 2MM9113WICRSUX 2MM9113WICRTUH 2MM9113WICRTUL 2MM9113WICRTUM 2MM9113WICRTUX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought