Motion
2MM9315WICRSULFS737

TIMKEN (FAFNIR)
2MM9315WICRSULFS737

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 105 mm OD, 16 mm Width, 15 ° Contact, Open
Mi Item #08546892
MFR #2MM9315WICRSULFS737
Price$1,705.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MM9315WICRSULFS737

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 105 mm OD, 16 mm Width, 15 ° Contact, Open
Mi Item #08546892
MFR #2MM9315WICRSULFS737

Mfr description
2MM9315WISULFS737
  • Ball Type: STEEL
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,705.34/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    105 mm
  • Overall Width  
    16 mm
  • Weight
    0.8 lbs, 0.36 kg

Details

  • Ball Retainer Material
    Phenolic
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MM9315WISULFS737
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796017153
  • Max Rpm
    9800 rpm
  • Maximum Operating RPM
    9800 rpm
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    32500 N, 7310 lbf
  • Radial Static Load Capacity
    30300 N, 6810 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Without Fill Slot
  • Series
    9300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796017153
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)