Motion
2MMC9115WIMBRSUMA4521

TIMKEN (FAFNIR)
2MMC9115WIMBRSUMA4521

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115.00 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08546924
MFR #2MMC9115WIMBRSUMA4521
Price$2,851.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
2MMC9115WIMBRSUMA4521

Spindle & Precision Machine Tool Angular Contact Bearing - 75 mm Bore, 115.00 mm OD, 20 mm Width, 15 ° Contact, Open
Mi Item #08546924
MFR #2MMC9115WIMBRSUMA4521

Mfr description
2MMC9115WIMBRSUMA4521
  • Ball Type: Ceramic
  • Cage Type: CR - Phenolic Outer Land Riding Cage
  • Design Units: METRIC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,851.13/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Contact Angle  
    15 °
  • Outside Diameter  
    115.00 mm
  • Overall Width  
    20 mm
  • Weight
    1.5 lbs, 0.68 kg

Details

  • Ball Retainer Material
    Machined Bronze
  • Ball Screw Application
    No
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    2MMC9115WIMBRSUMA4521
  • Flush Ground
    Yes
  • Manufacturer Upc Number
    087796021440
  • Number Of Rows
    1
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    44500 N, 10000 lbf
  • Radial Static Load Capacity
    32700 N, 7350 lbf
  • Series
    9100
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    087796021440
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)