Overview
Mfr description
2MMC9314WIDULFS934
- Ball Type: Ceramic
- Cage Type: CR - Phenolic Outer Land Riding Cage
- Design Units: METRIC
- Bearing Weight: 0.340 Kg 0.76 lb
- Precision Class: ISO P4S (ABEC 7/9)
- Alternate Part Name: 2MMC9314WICRDUH 2MMC9314WICRDUL 2MMC9314WICRDULFS934 2MMC9314WICRDUM 2MMC9314WICRDUX 2MMC9314WICRQUH 2MMC9314WICRQUL 2MMC9314WICRQUM 2MMC9314WICRQUX 2MMC9314WICRSUH 2MMC9314WICRSUL 2MMC9314WICRSUM 2MMC9314WICRSUX 2MMC9314WICRTUH 2MMC9314WICRTUL 2MMC9314WICRTUM 2MMC9314WICRTUX
Specifications
- Bore TypeStraight
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Snap Ring IncludedWithout Snap Ring
- Bearing TypeSpindle & Precision Machine Tool Angular Contact Bearings
- Manufacturer Upc Number087796022683
- UPC_NO087796022683
- Description2MMC9314WIDULFS934
- Product TypeSpindle & Precision Machine Tool Angular Contact Bearings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data